Probe module TP20 EF

Article no.: 494212 EF
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
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
Colour of cap red
Gauging force high
Type of product Probes

Identification numbers & Classifications

Article number 494212 EF
EAN / GTIN 2050000973352

Description

Version:

The modular design of probe holder and removable probe modules allows the facility of exchanging manual and automatic probe modules without laborious recalibration. For probes with RENISHAW automatic holder (autojoint), a PAA adapter has to be used.
The TP20 probe module contains the electro-mechanical sensor, carries the probe inserts (connection thread M2) and permits the probe movement in ± X, ± Y, and ± Z direction (± Z if the TP20 6-way probe module is used). Seven application-specific probe modules are available. Their different gauging forces are indicated by different protective cap colours.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart