Projector with screen and lens PJ-PLUS, Type: P2010A

Article no.: 493513 P2010A
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series PJ-PLUS
Measuring range x-axis 200 mm
Measuring range, y-axis 100 mm
Scale divisions 0,001 mm
digital display yes
Power supply Mains operated
Lighting LED
Screen ⌀ 315 mm
Length 742 mm
Width 633 mm
Height 1.093 mm
Weight 118 kg
maximum component weight 8 kg
Type of product Shadowgraph

Identification numbers & Classifications

Article number 493513 P2010A
EAN / GTIN 4946368848211
Manufacturer number 193051Y

Description

Version:

Projector for the exact transillumination and incident light inspection of small to medium-sized components. Universal tool for use in production, laboratories, inspection, and grinding shops.
  • Standard lens 10×. 20x, 50x and 100x magnification lenses on request.
  • Vertical, rotating 315 mm cross hair screen with built-in digital angle display, changeover function for reading in degrees or decimal.
  • The telecentric lighting system guarantees a vertical and even illumination of the image field.
  • LED transillumination and incident lighting with stepless light intensity control ensure a long service life with low power consumption.
  • Fanless design prevents the ingress of contamination into the unit.
  • Sturdy coordinate measurement table, with quick adjustment in both axes.
  • Built-in digital display (with data output) guarantees reliable, error-free measuring.
  • For measuring lengths, angles, curves, and radii.

Supplied with:

Incl. lens 10× magnification, anti-glare, cover, and mains lead.

Optional extras:

Cutting edge cleaner No. 354788.

Note:

Further special accessories such as lenses, tilting central support, horizontal Vee, toolholder, standard comparison scales or an edge sensor with QM-Data 200 analysis unit available on request.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart