Mantis® Elite Flexible stereo viewing system with pivoting stand E

Article no.: 491904 E
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
Magnification with special accessories (times) 4 − 20
Brightness of incident light 11.000 lx
Number of LEDs 24
Power supply Mains operated
Type of product Lens-free viewing system

Identification numbers & Classifications

Article number 491904 E
EAN / GTIN 2050001063403

Description

Version:

Clear, distortion-free, three-dimensional magnification displaying correct colours and positions using patented process. Viewing screen instead of eyepieces makes for non-fatiguing ergonomic inspection as if using a magnifying glass with a large field of view. No need for the eyes to refocus when looking at the component after viewing the screen.
With universal pivoting stand and extra large working and pivoting range.

Supplied with:

With mains adapter (110 V / 60 Hz to 230 V / 50 Hz), without lenses.

Optional extras:

Lens No. 491905.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart