R1000 high precision aluminium spirit level 1200 mm

Article no.: 467460 1200
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • 5,33 € /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Unknown
on request
In stock
9 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Error limit in normal position 0,3 mm/m
Length 1.200 mm
Type of product Spirit level

Identification numbers & Classifications

Article number 467460 1200
EAN / GTIN 4007368101086

Description

Version:

Extremely sturdy 4-chamber profile with shock-absorbing rubber end caps. Flush-mounted horizontal vial for undistorted view of the bubble. If the alignment is not level, the vial bubble travel is 5× greater than for conventional spirit levels. Out-of-true alignments can thus be noticed more quickly, this enables quick and highly precise alignment of surfaces.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart