Spirit level with magnet 250 mm

Article no.: 467414 250
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • 5,12 € /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Unknown
on request
In stock
79 pieces in stock

Select article variation and quantity

Length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Error limit in normal position 0,5 mm/m
    Length 250 mm
    Type of product Spirit level

    Identification numbers & Classifications

    Article number 467414 250
    EAN / GTIN 4005069173890

    Description

    Version:

    Handy small spirit level. Die-cast aluminium profile. Face-milled measuring faces. Unbreakable acrylic vials (vertical + horizontal).
    Additionally 360° rotating vial. Vee groove and magnet in the measuring face.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart