Adapter for two-point bore gauges 1 piece ANGLED

Article no.: 439915 ANGLED
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
for measurement range ⌀ 160 mm - 250 mm
Type of product Bore gauge adapter

Identification numbers & Classifications

Article number 439915 ANGLED
EAN / GTIN 4062406785710
Manufacturer number 439915 ANGLED

Description

Suitable for:

Two-point bore gauge No. 435203 size 160-250.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart