Setting ring for measuring range 50 − 100, Thickness: 0,5mm

Article no.: 435109 0,5
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
Unknown
0 pieces in stock

Select article variation and quantity

Thickness (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thickness 0,5 mm
Type of product Setting ring

Identification numbers & Classifications

Article number 435109 0,5
EAN / GTIN 2050001950963
Manufacturer number 10600050

Description

Application:

For extending the measurement range by the thickness of the setting ring.

Suitable for:

SU internal precision bore gauges No. 435040; 435050; 435060; 435070.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart