Extension for IMICRO internal micrometer 3/150 mm

Article no.: 428802 3/150
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
Measuring range Size 20−25 to 35−40 mm
Length 150 mm
Type of product Extension

Identification numbers & Classifications

Article number 428802 3/150
EAN / GTIN 7630041108583
Manufacturer number 00841100

Description

Version:

Extensions for screwing between the micrometer head and display unit.

Suitable for:

Internal micrometers No. 428800; 428830.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart