Single pair of parallels for 366753 size 200×8 28 mm HOLEX

Article no.: 366770 28
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Width (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Width 28 mm
    Type of product Pairs of parallels

    Identification numbers & Classifications

    Article number 366770 28
    EAN / GTIN 4045197559326
    Manufacturer number 366770 28

    Description

    Version:

    Hardness: 60 HRC. Precision ground as pairs.
    HOLEX − height tolerance 0.01 mm.

    Application:

    In high precision work for parallel mounting of components in machine vices or jigs.

    Suitable for:

    Set of parallels 366753.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart