Single pair of parallels for 366751 size 160×4 38 mm HOLEX

Article no.: 366760 38
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
25 pieces in stock

Select article variation and quantity

Width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width 38 mm
Type of product Pairs of parallels

Identification numbers & Classifications

Article number 366760 38
EAN / GTIN 4045197559197
Manufacturer number 366760 38

Description

Version:

Hardness: 60 HRC. Precision ground as pairs.
HOLEX − height tolerance 0.01 mm.

Application:

In high precision work for parallel mounting of components in machine vices or jigs.

Suitable for:

Set of parallels 366751.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart