Single pair of parallels for 366702 / 6704 size 125 14X22 mm

Article no.: 366711 14X22
plus VAT at the current rate Prices plus delivery costs
on request
In stock
250 pieces in stock

Product details

Technical Data

Width 14 mm
Height 22 mm
Type of product Pairs of parallels

Identification numbers & Classifications

Article number 366711 14X22
EAN / GTIN 4045197800053

Description

Version:

Hardness: 60 HRC. Precision ground as pairs.
GARANT − precision version. Accuracy: Height and pairing tolerance ± 0.007 mm.

Application:

In high precision work for parallel mounting of components in machine vices or jigs.

Suitable for:

Set of parallels 366702; 366704.
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
    Width×height (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart