Single pair of parallels for 366702 / 6704 size 125 12X30 mm

Article no.: 366711 12X30
plus VAT at the current rate Prices plus delivery costs
on request
In stock
93 pieces in stock

Select article variation and quantity

Width×height (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Width 12 mm
    Height 30 mm
    Type of product Pairs of parallels

    Identification numbers & Classifications

    Article number 366711 12X30
    EAN / GTIN 4045197799975
    Manufacturer number 366711 12X30

    Description

    Version:

    Hardness: 60 HRC. Precision ground as pairs.
    GARANT − precision version. Accuracy: Height and pairing tolerance ± 0.007 mm.

    Application:

    In high precision work for parallel mounting of components in machine vices or jigs.

    Suitable for:

    Set of parallels 366702; 366704.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart