Height extension base for centring vice, Length/pitch: 170/52

Article no.: 363090 170/52
plus VAT at the current rate Prices plus delivery costs
on request
In stock
27 pieces in stock

Select article variation and quantity

Length/pitch Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width 80 mm
Height 50 mm
suitable for colour code Xtric 50; Xtric 80; HOLEX ZS 75
Type of product Vice accessories

Identification numbers & Classifications

Article number 363090 170/52
EAN / GTIN 4067263031536
Manufacturer number 363090 170/52

Description

Application:

For raising the centring vices No. 363000 and 363300 on 5-axis machines. The base element is always the adapter plate No. 363079, onto which the height extension base with centring vice is mounted.

Supplied with:

Centring bushings, 4 short fastening screws for mounting the centring vices on one height extension base and 4 long fastening screws for mounting the centring vices on two height extension bases.

Note:

Two height extension bases can be used on top of each other so that the height can be increased by 100 mm!

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart