Jaw with positioning pins, for jaw width: 125mm

Article no.: 362624 125
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
88 pieces in stock

Select article variation and quantity

for jaw width (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable for colour code TC; HiPo; LC; LC-GARANT; HD-Allmatic; NC8; LCV125G; Titan2/TitanSense
Type of product Vice jaws

Identification & Classification

Article number 362624 125
EAN / GTIN 4067263092186
Manufacturer number 362624 125
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com

Description

Version:

  • Hardened steel, Tenifer gas nitrided (tolerance ± 0.01 mm).
  • Simple to fit on the vice.
  • Pins pushed in mechanically.
  • Compressed air operation via valves on both sides.
  • The fixed and movable jaws are identical.
  • Requires a 5.5 bar compressed air supply

Application:

Quick changeover for different machining operations.
  • Quick and fully repeatable positioning accuracy.
  • Eliminates tedious fitting of jaw inserts.

Suitable for:

ALLMATIC NC8 125, HD 125, TC, TITAN2 125.
BULL pneumatic 125, mechanical 125.
KESEL ARNO125, CNC125, NCA125.
RÖHM RKE125, RKE-L125, RKE-U125, RKG-L125, RKE-LV125.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart