Pair of base jaws soft 125 mm

Article no.: 362520 125
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
0 pieces in stock

Select article variation and quantity

for jaw width (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    for jaw width 125 mm
    suitable for colour code TC; HiPo; LC; LC-GARANT; HD-Allmatic; HD-HOLEX; Basic; LCV125G; NC8; Titan2/TitanSense
    Type of product Vice jaws

    Identification numbers & Classifications

    Article number 362520 125
    EAN / GTIN 4250364400312
    Manufacturer number 6921024023031

    Description

    Application:

    The additional jaws extend the application range greatly. Hydraulic compensation jaws for multiple clamping of round material or for clamping components with surface deviations on request.

    Suitable for:

    GARANT NC No. 360510; 360465; 361290.
    HOLEX No. 362010.
    ALLMATIC No. 362250362300 and also with base jaw No. 361500361520 suitable for version NC8. Adaptor jaws No. 361600, 361620 also suitable for all NC versions.

    Note:

    Please order attachment screws separately - No. 362621 M10×23.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart