Swivel base for vice, for jaw width: 135mm

Article no.: 362073 135
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock

Select article variation and quantity

for jaw width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External ⌀ 280 mm
Clamping slot 14 mm
suitable for colour code High press. vices
Type of product Swivel base

Identification numbers & Classifications

Article number 362073 135
EAN / GTIN 4062406263904
Manufacturer number 362073 135

Description

Feature:

Bearing edge ground, 360° graduations for angular adjustment, 20H7 fixing slot.

Suitable for:

High-pressure vice No. 362075.

Supplied with:

With securing screws and Tee-nuts.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart