Combination front jaw gripp/smooth 3/3, for type: 100

Article no.: 361145 100
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
57 pieces in stock

Select article variation and quantity

for type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width b 100 mm
Jaw height h 20 mm
Height h1 17 mm
Height h2 14 mm
Jaw length l 12 mm
Length l1 6 mm
Length l2 9 mm
suitable for colour code Xpent0; Xpent1-2
Type of product Vice jaws

Identification numbers & Classifications

Article number 361145 100
EAN / GTIN 4045197849250
Manufacturer number 361145 100

Description

Version:

3 mm contact face.
3 mm contact face.

Suitable for:

Top jaws No. 361124 - 361127, No. 361133 and No. 361135.
Stepped jaws No 361295 - 361296.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart