Open jaw plug-in head, Type: 10

Article no.: 361139 10
New product
plus VAT at the current rate Prices plus delivery costs
on request
In stock
51 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 10 mm
Plug-in shank 14×18 mm
Length L 59 mm

Identification numbers & Classifications

Article number 361139 10
EAN / GTIN 4067263109143
Manufacturer number 361139 10

Description

Suitable for:

To release the fixed jaw of the Xpent No. 361100 when using the rotated Universal top jaw No. 361138.

Note:

Use torque wrench with plug-in shank 14×18 such as No. 656055 120.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart