Closure stud 120C mm

Article no.: 360029 120C
plus VAT at the current rate Prices plus delivery costs
on request
In stock
215 pieces in stock

Select article variation and quantity

Clamping pot ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ZeroClamp
Clamping pot ⌀ 120 mm
Type of product Blanking plug

Identification numbers & Classifications

Article number 360029 120C
EAN / GTIN 4045197805171
Manufacturer number 360029 120C

Description

Version:

Circular cover with seal covers the complete clamping pot including the closure stud.
The zero point clamping of the GARANT ZeroClamp system is an important function for modern production systems, especially in automated production. Thanks to a special contact interface, it ensures precise and reliable zero point repetition accuracy. The pneumatic clamping force of the system holds workpieces securely in the desired position, making it possible to change workpieces quickly and accurately without repositioning. This reduces the set-up effort and increases productivity. The zero point clamping of the GARANT ZeroClamp system is indispensable for efficient production processes. Find out more about the innovative technology from GARANT ZeroClamp and optimise your production.

Application:

To protect unused clamping points against dirt and swarf.

Downloads & documents

From the same series "ZeroClamp" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart