Contact point calibration aid, Calibration diameter: 25mm

Article no.: 358975 25
plus VAT at the current rate Prices plus delivery costs
on request
In stock
11 pieces in stock

Select article variation and quantity

Calibration diameter (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 178 mm
Type of product Probes

Identification numbers & Classifications

Article number 358975 25
EAN / GTIN 4062406113551
Manufacturer number 358975 25

Description

Version:

  • Very easy calibration of the 3D contact point.
  • Completer calibration process in X, Y and Z in just a few minutes.
  • Protection against collisions and spindle damage by the spring pin.
  • Very easily fixed to the to the worktable by means of a magnetic stand.
  • Highly accurate and consistent calibration results.
  • The carbon casing ensures shock-proof characteristics, high-quality design and temperature resistance.

Description:

  • Move the spindle nose or calibrated tool to the sprung pin and lock it with the side clamping screw.
  • Use a contact point to probe the position of the pin.
  • Unscrew the pin and perform diameter calibration within the integral setting ring ⌀ 25 mm.

Advantage:

  • The spring pin avoids spindle damage when the unit is blocked out.
  • Easy handling and enormous saving of time.
  • This functions for all manufacturers.
  • Calibration in a single operation and without additional equipment such as setting rings and gauge blocks.

Application:

For calibrating the 3D contact point.

Supplied with:

Supplied in a case with foam, calibration aid with magnetic stand, nut spinner for removing the spring pin, T-wrench for stopping or unlocking the spring.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart