Assembly jig with rollers 25 mm

Article no.: 358695 25
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
8 pieces in stock

Select article variation and quantity

Collar ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Collar ⌀ 25 mm
suitable for arbor HSK 25
Type of product Assembly aid

Identification numbers & Classifications

Article number 358695 25
EAN / GTIN 2050001707123
Manufacturer number 4980200

Description

Application:

For easy and reliable clamping of tool arbors at the collar using rollers to mount and remove cutting tools − friction lock is self-clamping and ideal for HSK forms E and F, and also polygon shank arbors.

Suitable for:

For all popular tool arbors such as SK (DIN 69871),
HSK (forms A, B, C, D, E, F),
polygon shanks, MAS/BT (JIS B 6339), and CAT (ANSI B5.50).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart