Tool holder for Tool Boy base unit VDI 20

Article no.: 358620 20
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
0 pieces in stock

Select article variation and quantity

for arbor size Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    for arbor size 20 mm
    Type of product Toolholder

    Identification numbers & Classifications

    Article number 358620 20
    EAN / GTIN 2050001066046
    Manufacturer number P400580

    Description

    Version:

    • Aluminium housing.
    • Interchangeable toolholders.

    Feature:
    • Indexable toolholders 8×45°.
    • Clamping without damaging the taper.

    Feature:

    All adapters with a clamping screw.

    Advantage:

    Clamping without damaging the taper.

    Suitable for:

    Type SK − for DIN 69871, DIN 2080, JIS B6339, and ANSI.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart