Quick-change collet set with safety slip clutch 8 pieces M3 - 12 HOLEX

Article no.: 335650
plus VAT at the current rate Prices plus delivery costs
on request
In stock
40 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread range M3 − 12
Type of product Quick-change collet

Identification numbers & Classifications

Article number 335650
EAN / GTIN 4045197336101
Manufacturer number 335650

Description

Application:

For blind holes.

Note:

Inserts with slip clutch are supplied with the torque setting for machining steel (Rm 600 − 800 N/mm2). The setting can be modified as required by adjusting the nut.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart