Quick-change collet set without safety slip clutch 9 pieces M6 - 20 HOLEX

Article no.: 335470
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
5 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread range M6−20
Type of product Quick-change collet

Identification & Classification

Article number 335470
EAN / GTIN 4045197335999
Manufacturer number 335470
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com

Description

Suitable for:

  • Specially for use with disengaging tapping head, No. 335340; 335370.

Note:

Inserts with slip clutch are supplied with the torque setting for machining steel (Rm 600 − 800 N/mm2). The setting can be modified as required by adjusting the nut.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart