Screw-on toolholder neutral 6316-100HP mm

Article no.: 320080 6316-100HP
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
Unknown
0 pieces in stock

Select article variation and quantity

Shank ⌀ / insert size − A dimension (mm) Unit price incl. VAT
  • Arbor standard: ISO 12164-3
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ 63 mm
Adapter HSK-T
Application type neutral
Arbor standard ISO 12164-3
Through-coolant yes
Overhang dimension A 100 mm
suitable indexable insert VB.. 1604..
Spare part S07
Shank type Hollow shank taper
Type of product Boring bar

Identification numbers & Classifications

Article number 320080 6316-100HP
EAN / GTIN 2050002004764
Manufacturer number HA6.KVF.NVA.100-HP

Description

Note:

PSC clamping stud on request.
Order the suitable HP nozzle No. 320001 separately. Spare parts No.320610320626 can be found in the spare parts list.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart