Die adapter Exchangeable insert M12-M14

Article no.: 319795 M12-M14
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock

Select article variation and quantity

for threads Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

⌀ D2 38 mm
Length L 16 mm
Type of product Die holder

Identification numbers & Classifications

Article number 319795 M12-M14
EAN / GTIN 4062406239886
Manufacturer number 319795 M12-M14

Description

Version:

Adapter to take dies to DIN EN 22568 (round version).

Suitable for:

Die toolholder No. 319790; 319793.

Note:

Maximum thread depth 47 mm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart