Spare stud and collar nut 8 mm

Article no.: 313050 8
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

for taper Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

8 mm
required quantity 4
Thread M16
Length L 60 mm
Type of product Stud

Identification numbers & Classifications

Article number 313050 8
EAN / GTIN 4019208033952
Manufacturer number 107451

Description

Standard:

DIN 55027; ISO 702-3.

Suitable for:

All lathe chucks and spindle noses with short taper arbor according to DIN 702-3.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart