{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Overhang dimension A | 300 mm | |
Adapter | HSK-A 63 | |
Arbor standard | ISO 12164-1; DIN 69893 | |
Shape | A | |
Concentricity | ≤ 3 µm | |
External ⌀ D | 40 mm | |
Type of product | Checking mandrel |
Article number |
307015 300
Copy |
|
EAN / GTIN |
4250122623113
Copy |
|
Manufacturer number |
A63.18.40.300
Copy |
|
Manufacturer/responsible person | Nusret Eroglu Präzisionswerkzeuge GmbH, Heerweg 9, 72116 MÖSSINGEN, Deutschland, www.eroglumakina.com |