ER collet chuck set HSK-A63 16

Article no.: 305450 16
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock

Select article variation and quantity

for ER collet size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for ER collets 16
Adapter HSK-A 63
Type of product Collet chuck

Identification numbers & Classifications

Article number 305450 16
EAN / GTIN 4045197307941

Description

Advantage:

Longer working life due to system run-out ≤ 10 µm.
  • Optimum process reliability due to high clamping force.
  • Better surface quality (quality, tighter production tolerances).
  • Lower production costs.

Supplied with:

ER chuck (with nut) No. 305390, including a plastic case.
ER lock wrench No. 613300 size 25, ER collets No. 308901
ER 16 (426 E): D = 2, 3, 4, 5, 6, 7, 8, 9 and 10 mm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart