This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Collet chuck, extra slim 2-6 mm

Article no.: 302866 2-6
  • Arbor standard: ISO 7388-2; JIS B6339
  • Shape: A
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 5
  • Machining strategy: HSC

Product details

Technical Data

Clamping range 2 mm - 6 mm
Adapter BT 40 A = 120
Arbor standard ISO 7388-2; JIS B6339
Shape A
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 5 µm
Machining strategy HSC
Overhang dimension A 120 mm
⌀ D1 9 mm
⌀ D2 13 mm
External ⌀ D 27 mm
Type of product Collet chuck

Identification numbers & Classifications

Article number 302866 2-6
Manufacturer number 302866 2-6

Description

Version:

  • External and internal taper ground.
  • Shanks hard turned.
  • The collet is clamped by a threaded connection from behind through the chuck, no clamping nut required!

Advantage:

Extremely slim design permits machining of components where access is difficult, e.g. for toolmaking and mould-making.

Application:

For clamping tools with plain shank to DIN 6499.

Supplied with:

Clamping screw and wrench with T-handle.

Optional extras:

Pull studs (PS) No. 308600308806,
PS wrenches No. 308820308835,
GARANT collets No. 309563,
ALBRECHT collets No. 309572309573.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart