{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Spigot ⌀ d1 | 40 mm | |
Adapter | SK 50 | |
Standard | DIN 6357 | |
Arbor standard | DIN 2080 | |
Concentricity | ≤ 10 µm | |
Overhang dimension A | 33 mm | |
External ⌀ D | 88 mm | |
Milling mandrel length L4 | 27 mm | |
Thread M | M24 | |
Type of product | Milling head arbor |
Article number | 302528 40 | |
EAN / GTIN | 4250122600947 | |
Manufacturer number | 501.11.40.33 | |
Manufacturer | Nusret Eroglu Präzisionswerkzeuge GmbH, Heerweg 9, 72116 MÖSSINGEN, Deutschland, www.eroglumakina.com |