TRIBOS-Mini SVP clamping device 9 mm

Article no.: 302384 9
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
0 pieces in stock

Select article variation and quantity

Clamping ⌀D2 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Assembly aid

Identification numbers & Classifications

Article number 302384 9
EAN / GTIN 2050002077317

Description

Application:

Clamping device for clamping/releasing the tool in the TRIBOS extension.

Suitable for:

TRIBOS-MINI SVL extension No. 302383, TRIBOS-MINI SVL set No. 302381.

Optional extras:

TRIBOS-MINI SVP assembly jig No. 302386.

Note:

Screw in the actuating screw (hexagon, 6 mm AF) to the stop as a maximum (tightening torque max. 5 Nm).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart