Shim for boring bars right-hand 22 0 degrees GARANT

Article no.: 272626 0
plus VAT at the current rate Prices plus delivery costs
on request
In stock
24 pieces in stock

Select article variation and quantity

Inclination angle (°) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Inclination angle 0 degrees
for insert size L 22 mm
Application type right-hand
Angle as in graph VDI 25
Internal/external application Internal
Type of product Shim

Identification numbers & Classifications

Article number 272626 0
EAN / GTIN 4045197409492
Manufacturer number 272626 0

Description

Note:

Toolholders that have no fixed angle of inclination are supplied as standard with a 1.5° shim.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart