TOGX 090202 neutral BK8430

Article no.: 268866 BK8430
plus VAT at the current rate Prices plus delivery costs
on request
In stock
40 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert TOGX 090202
Corner radius 0,2 mm
Grade BK8430
Tool material Carbide
Main application P
Secondary application M
Cutting conditions slightly interrupted
Rake 14 degrees
Cutting depth ap 0,5 mm - 1,5 mm
Feed f 0,1 mm/rev. - 0,3 mm/rev.
Cutting speed vc main application 120 m/min - 300 m/min
Cutting speed vc secondary application 120 m/min - 180 m/min
Coating coated
Number of changes/inserts 3
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 268866 BK8430
EAN / GTIN 4047109201514
Manufacturer number W57 14140.028430

Application Table

continuous
 
irregular
 

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart