Boring bar, HSS left 25/16 mm GARANT

Article no.: 261331 25/16
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
18 pieces in stock

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 5×D
  • Tool material: HSS
  • Standard: Works standard
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 25 mm
Insert size 16 mm
Application type left-hand
Boring depth up to 5×D
Tool material HSS
Standard Works standard
Through-coolant yes
ISO code toolholder AH25R SVJCR/L16
Setting angle κ 142 degrees
suitable indexable insert VC.. 1604..
Minimum pre-drill ⌀ Dmin 28 mm
Centre offset L3 3,5 mm
Clamping height L2 24 mm
Neck width L4 14,5 mm
Head length L1 44 mm
Overall length L 200 mm
Pack of insert screws 269028 8
Application Internal longitudinal turning
Type of product Boring Bar

Identification numbers & Classifications

Article number 261331 25/16
EAN / GTIN 4045197654007
Manufacturer number 261331 25/16

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart