Screw-on toolholder 16/12 mm

Article no.: 260001 16/12
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: Works standard
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 16 mm
Insert size 12 mm
Application type left-hand
Standard Works standard
Through-coolant no
ISO code toolholder SCSCR/L 1616H12
suitable indexable insert CC.. 1204..
Functional width L4 20 mm
Head length L1 22 mm
Overall length L 101 mm
Pack of insert screws 269028 20
Shim 269005 6
Shim screw 269013 5
Setting angle κ 45 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 260001 16/12
EAN / GTIN 4045197929273
Manufacturer number 260001 16/12

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart