{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drive | TX15 | |
Thread | M6 | |
Length L | 21 mm | |
Tightening torque | 5 Nm | |
Type of product | Screw |
Article number | 259021 6 | |
EAN / GTIN | 4062406809089 | |
Manufacturer number | 259021 6 |
This article |
Recommendations |
|||
---|---|---|---|---|
Screw for clamping claw, Type: 6
on request
In stock
31 pieces in stock
10,70 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
211 pieces in stock
10,24 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
448 pieces in stock
6,79 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
8 pieces in stock
18,92 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive | TX15 | T15 | 2.5AF | 5AF |
Tightening torque | 5 Nm | 3 Nm | 2 Nm | 5 Nm |
Thread | M6 | M6 | M6 | M6 |
Length L | 21 mm | 17,3 mm | 17 mm | 14 mm |
Type of product | Screw | Screw | Screw | Screw |