{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | DNMG 150608 | |
Corner radius | 0,8 mm | |
Grade | CA025P | |
Tool material | Carbide | |
Coating | CVD | |
Main application | P | |
Cutting conditions | slightly interrupted | |
Chip breaker | PQ | |
Cutting depth ap | 0,2 mm - 2,5 mm | |
Feed f | 0,13 mm/rev. - 0,4 mm/rev. | |
Cutting speed vc main application | 105 m/min - 435 m/min | |
Number of changes/inserts | 4 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 250697 CA025P | |
Manufacturer number | TMH00027 |
This article |
Recommendations |
|||
---|---|---|---|---|
DNMG 150608 CA025P |
on request
In stock
642 pieces in stock
19,87 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
421 pieces in stock
22,22 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
687 pieces in stock
14,77 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 4 | 4 | 4 | 4 |
Finishing/roughing assignment | Finishing | Finishing | Finishing | Finishing |
Tool material | Carbide | Carbide | Carbide | Carbide |
Cutting conditions | slightly interrupted | slightly interrupted | slightly interrupted | slightly interrupted |
Chip breaker | PQ | SS | WSS | PF |
Feed f | 0,13 mm/rev. - 0,4 mm/rev. | 0,1 mm/rev. - 0,4 mm/rev. | 0,15 mm/rev. - 0,35 mm/rev. | 0,1 mm/rev. - 0,4 mm/rev. |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |