{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | CNMG 120408 | |
Grade | NL300 | |
Tool material | Carbide | |
Main application | P | |
Secondary application | K | |
Cutting conditions | slightly interrupted | |
Chip breaker | 2N | |
Cutting depth ap | 1 mm - 5,5 mm | |
Feed f | 0,15 mm/rev. - 0,45 mm/rev. | |
Cutting speed vc main application | 60 m/min - 380 m/min | |
Cutting speed vc secondary application | 110 m/min - 340 m/min | |
Number of changes/inserts | 4 | |
Finishing/roughing assignment | Semi-roughing | |
Type of product | Indexable insert for turning |
Article number | 250184 NL300 | |
EAN / GTIN | 2050001938145 | |
Manufacturer number | 5677967 |