Centring point KUB V464 HSS-TiN 115 mm

Article no.: 236661 115
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
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
    Grade TiN
    ⌀ d2 20 mm
    suitable for drilling head 115 − 155 mm
    Suitability Steel; Alu
    Type of product Cutter insert for centre drilling and spot drilling

    Identification numbers & Classifications

    Article number 236661 115
    EAN / GTIN 4047109025929
    Manufacturer number V95 10213.0089

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart