This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

KUB Quatron® indexable drill ABS shank 4×D 22 mm

Article no.: 235507 22

Select article variation and quantity

⌀ DC m7 (mm) Unit price incl. VAT
  • Drill depth for indexable insert drill up to: 4×D
  • Shank: ABS
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series KUB Quatron®
Nominal ⌀ D 22
Drill depth for indexable insert drill up to 4×D
Shank ABS
Through-coolant yes
Reach L1 88 mm
Overhang LA 123 mm
ABS® shank ⌀ Ds 50 mm
ISO code indexable insert SOEX 07T308 23-...
Pack of insert screws 239652 8IP1 (1.3 Nm)
Number of cutting edges Z 1
Overall length L 154 mm
Type of product Indexable drill

Identification numbers & Classifications

Article number 235507 22
Manufacturer number U12 52200

Description

Application:

With indexable inserts No. 236520236576.

Note:

For use only under stable machining conditions.
Offset-axis drilling is possible up to Vmax = 0.25 mm, e.g. with eccentric adjusting unit No. 239010239012.
Maximum ⌀ = D+0.5 mm achievable by offsetting.
Further sizes available on request.

Downloads & documents

Compare with similar products

This article


Recommendations


KUB Quatron® indexable drill ABS shank 4×D 22 mm

KUB Quatron® indexable drill ABS shank 4×D 22 mm

on request
In stock
19 pieces in stock
450,80 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock
547,40 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
28 pieces in stock
393,30 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
19 pieces in stock
673,90 €
plus VAT at the current rate Prices plus delivery costs
Number of cutting edges Z 1 1 1 1 2
Drill depth for indexable insert drill up to 4×D 4×D 4×D 4×D 5×D
Through-coolant yes yes yes yes yes
ISO code indexable insert SOEX 07T308 23-... WOEX 040304 SOGX 070306 SOMT070308 / XOMT070305 SOGX 070306
Nominal ⌀ D 22 22 22 22 22
Shank ABS DIN 6535 HE, DIN 6595 ISO 9766 ISO 9766 ABS
Pack of insert screws 239652 8IP1 (1.3 Nm) 239700 6IP1 (1.0 Nm) 239700 6IP1 (1.0 Nm) 232980 3 (TX7; 0.8Nm) 239700 6IP1 (1.0 Nm)

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart