APMT 133504 TR HB 7520 UNI GARANT

Article no.: 215374 UNI
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
2.938 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Softcut®
ISO code indexable insert APMT 133504 TR
Type UNI
Corner radius 0,4 mm
Grade HB7520
Tool material Carbide
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 215374 UNI
EAN / GTIN 4045197601353
Manufacturer number 215374 UNI

Application Table

Steel < 500 N/mm²
P
330
Steel < 750 N/mm²
P
290
Steel < 900 N/mm²
P
250
INOX < 900 N/mm²
M
150
INOX > 900 N/mm²
M
120
Uni
 
wet maximum
 
dry
 

Description

Note:

Standard application values for ae = 0.25×D / ap = 4 mm, ap max = 6 mm.

Downloads & documents

Suitable products

From the same series "Softcut®" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart