RDHX 1604 MOT HB 735 UNI GARANT

Article no.: 212309 UNI
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2.609 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert RDHX 1604 MOT
Type UNI
Grade HB735
Tool material Carbide
Number of changes/inserts 1
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 212309 UNI
EAN / GTIN 4045197601933
Manufacturer number 212309 UNI

Application Table

Steel < 500 N/mm²
P
330
Steel < 750 N/mm²
P
255
Steel < 900 N/mm²
P
210
Steel < 1100 N/mm²
P
180
Steel < 1400 N/mm²
P
150
INOX < 900 N/mm²
M
220
INOX > 900 N/mm²
M
160
GG(G)
K
180
wet maximum
 
dry
 

Description

Version:

All indexable inserts are suitable for use with carriers that are 0° negative and also with carriers that are 7° positive.

Note:

Standard application values for ae = 0.3×D / apmax = 3.5 mm.

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart