Tolerance slide GARANT

Article no.: 110966
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1.332 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 280 mm
Width 90 mm
Type of product Ready reckoner

Identification numbers & Classifications

Article number 110966
EAN / GTIN 2050001670274
Manufacturer number 110966

Description

Version:

The tolerance slide quickly and easily determines the upper and lower values of the ISO tolerance bands (up to nominal size 180 mm). The base body is printed on both sides and carries a read-off runner. Of high quality plastic. The legends are printed in several languages (German, English, French) for international use.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart