Respirators, set Series 8300, Filter: P2V

Article no.: 097102 P2V
Set price 10 Piece (4,55 € / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
131 pieces in stock

Select article variation and quantity

Filter Unit price incl. VAT

Availability

  • Product features: flexible nose clip
  • Set contents: 10

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Product features flexible nose clip
Set contents 10
Manufacturer's designation 8322
Protection level FFP2 NR D
Protection class FFP2
Contents 10
Type of product Particle filter mask FFP2

Identification & Classification

Article number 097102 P2V
EAN / GTIN 051141561288
Manufacturer number 7100010817
Manufacturer 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Deutschland, www.3mdeutschland.de

Description

Version:

The series 8300 pre-formed mask has many comfort features which combine reliable protection and high comfort for the wearer. A long working life is achieved by the use of high-quality components such as textile web straps and a stable mask body. The M-shaped nose clip quickly and easily adapts to all nose shapes. The accumulation of heat and moisture within the mask is avoided by use of the 3M™ Cool Flow™ exhalation valve. The particularly soft inner fleece ensures safe and comfortable seating. Low respiratory resistance due to the high-performance filter medium.

Note:

This FFP2 mask filters at least 94% of all particles from the air, thus offering protection against liquid and solid aerosols. Respiratory mask FFP2.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart