Shoe, black HOLEX shoe Move Two 101 S1 ESD, EU shoe size: 47

Article no.: 092095 47
New product
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: S1
  • Material of protective toe-cap: Composite
  • Puncture resistance: Textile
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Gentlemen’s
Protection class S1
Material of protective toe-cap Composite
Puncture resistance Textile
electrostatic characteristic EGB/ESD
Type of product Safety shoes

Identification numbers & Classifications

Article number 092095 47
EAN / GTIN 4067263114048
Manufacturer number 092095 47

Description

Version:

The HOLEX Move Two safety shoe is characterised by its lightweight and flexible material, which is breathable and durable. The combination of materials is comfortable and pleasant to wear. The look is complemented by a classic design with modern touches. In addition, the shoe is robust against dirt and damage.
  • Microfibre as upper material.
  • Textile penetration protection.
  • Protection against electrostatic discharge (ESD).
  • Sandwich-mesh functional lining made of 100% polyester, breathable, abrasion-resistant.
  • Insole made of mesh / PU foam.
  • Outer sole PU / TPU, black.
  • Increased visibility through reflective elements.

Shoe with laces.

Standard:

EN ISO 20345:2022 S1 SR. ASTM F2413-18.

Note:

See accessories for foot protection for suitable HOLEX shoelaces No. 092862 110, 092863 130 and HOLEX insoles No. 092845 36-48.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart