Welder’s protective apron, Type: 91/60

Article no.: 091437 91/60
New product
plus VAT at the current rate Prices plus delivery costs
on request
In stock
332 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Fabric composition: 100% leather
  • Material weight / fabric density: 1200
  • Standard: DIN EN ISO 11612 protection against flames and heat

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Fabric composition 100% leather
Material weight / fabric density 1200
Standard DIN EN ISO 11612 protection against flames and heat
Type of product Welder’s apron

Identification numbers & Classifications

Article number 091437 91/60
EAN / GTIN 4067263476665
Manufacturer number 091437 91/60

Description

Version:

Heat and flame-resistant clothing made of durable and supple soft leather in combination with flame-retardant fabric. Electrically insulated press studs and fire-resistant hook and loop fasteners. The clothes protect against flames, splashes of molten material and radiated heat during welding, grinding or burning.
Welder’s protective apron with adjustable strap system and variable waist.
  • With quick-release clip.
Length 91 cm, width 60 cm.

Standard:

EN ISO 11611:2015 class 2 A1 + A2

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart