1-piece lashing strap with friction lock, set of 2 pieces 5 m

Article no.: 086205 5
Set price 2 Piece (1,46 € / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
792 pieces in stock

Select article variation and quantity

Length (m) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 5 m
Strap width 25 mm
maximum lashing force LC 300 daN
Set contents 2
Type of product STRAP, SAFETY

Identification numbers & Classifications

Article number 086205 5
EAN / GTIN 4049924500018
Manufacturer number SBIGH/105/OR/2PCS

Description

Version:

Specially designed friction lock to prevent slipping; wide opening and high clamping force.

Application:

For lashing down, securing, and holding together components in the workshop and during transport.

Note:

Lashing straps are not colour-coded. Colours may vary.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart