Hydraulic screw connector FY 7

Article no.: 086082 7
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Yale No. Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 7
Shape Connection
Hydraulic connection 1 3/8 in
Hydraulic connection 2 3/8 in
Connection thread NPT
Type of product Hydraulic accessories

Identification numbers & Classifications

Article number 086082 7
EAN / GTIN 4025092155465
Manufacturer number FY-7

Description

Version:

For versatile connections to hydraulic components.
All components and attachments satisfy metric standard ranges, which considerably simplifies assembly, service, and the procurement of spare parts. 100 % compatibility with all commercially-available 700 bar hydraulic systems.

Supplied with:

Supplied with 3/8 NPT pressure connection. Equipment is supplied ready to use, including connection sleeve, hardened steel load piece (head) and securing thread without connection hoses and adaptors.

Note:

Closed systems are pre-mounted ex works, filled and air bled.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart