Hose system 1/4″ Y

Article no.: 084400 Y
Set price 2 Piece (6,62 € / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
107 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cooling system

Identification numbers & Classifications

Article number 084400 Y
EAN / GTIN 4037728113022
Manufacturer number 0211300-2

Description

Version:

Plastic hose system for coolants and air. Operating pressure up to max. 6 bar, with clamps size CLAMP up to 60 bar.
  • Compatible with almost all popular systems without adaptors.
  • Modular plug-in system, can be combined individually using the assembly pliers.
  • Rate of flow: approx. 15 litres/min. (1/4 inch), largest outer ⌀ 17 mm.

Supplied with:

2 Y-piece junctions

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart